Shop All File Folders
Smead
Colored Hanging File Folders with ProTab Kit, Letter Size, 1/3-Cut, Blue
Mfr # 64210
Zoro # G608997327
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.75"
- Expanded Width 1"
- Material 11-pt Stock
- Size Letter
- Tab Cut 1/3-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64210
- Zoro # G608997327
- UPC # 86486642101
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12.75" |
Expanded Width | 1" |
Size | Letter |
Height | 9.25" |
Details
Item | Hanging File Folders |
Color | Blue |
Material | 11-pt Stock |
Tab Cut | 1/3-Cut |
Tab Position | Assorted |
Includes | (20) Letter Size Hanging File Folders; (24) ProTab Labels; (1) White Hi-polymer Eraser |
Tab Color | White/Gray |
File Tab Material | Laminated Paper |
Dividers per Folder | 0 |
Compartments per Folder | 1 |
Fasteners per Folder | 0 |
Description
Meet the iconic counterpart to filing: The ProTab Filing System. Ditch the printers and say goodbye to traditional plastic tabs. This new system elevates the labeling experience, with strong adhesive, fast and easy application. Keep your tabs in place and stop hassling with plastic tabs that end up at the bottom of the cabinet. These customizable, easy to write on ProTab labels are erasable, and can be utilized with any filing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Flat Envelopes, 10" x 13", White, 100/Case (TYF1013WH)
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (32701)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, green (15A887)
- TYDENBROOKS Tug-Tight Seal, 15", Yellow, 40 Lb, PK1000 (32011151-06)
- SMEAD Colored Hanging File Folders with ProTab Kit, Letter Size, 1/3-Cut, Red (64197)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Bright Red (81252)
- SMEAD File Folder 8-1/2 x 11", 1/3-Cut Tab, Right Position, Manila, PK100 (10337)
- SMEAD File Pocket 8-1/2 x 11", 3.5" Expansion, Pk10 (73380)
- SMEAD Smead® Jan-Dec Open Accordion Expanding File, 12 Pocket, Letter, Leather-Like Redrope (70488)
- SMEAD Folder, Hanging, Lgl, 1/5, Blue Pk (SMD64160)
- SMEAD Pocket Folder, Tearproof 7", PK5 (73395)
- Smead File Folders