Shop All File Folders
Smead
Classification Folder, Yellow, PK10
Mfr # 19034
Zoro # G5386005
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 2"
- Color Yellow
- Material Pressboard
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 19034
- Zoro # G5386005
- UPC # 086486190343
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Classification Folders,Yellow,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE File Holder, Letter, 9 Compartment Trays (22122)
- QUARTET Dry Erase Marker, Fine Tip, Assorted Colors, PK6 Low Odor (51-659312QA)
- PELICAN Divider/Foam Set for 1650 Case (1655)
- AVERY DENNISON Two-Pocket File Folder, Assorted, PK25 (47993)
- SMEAD Hanging Pocket Folder Green, PK25 (64318)
- SMEAD Guide Height Folder, Manila, PK100 (15395)
- SMEAD Folder, Classf, 3Div, 3""Ex, Rd Pk (SMD14095)
- SMEAD Smead, TOP OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, LETTER, BLACK (81124)
- SMEAD Pressboard Folder, 2 Fastener, Manila, PK24 (10545)
- SMEAD Folder Straight-Cut, Legal, Green, PK100 (17110)
- C-LINE PRODUCTS Reusable Dry Erase Pocket 9x12", Assorted Colors, PK10 (40810)
- Smead File Folders