Shop All File Folders
Smead
Classification Folder, Red, PK10
Mfr # 19031
Zoro # G5386020
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 2"
- Color Bright Red
- Material Pressboard
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 19031
- Zoro # G5386020
- UPC # 086486190312
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Classification Folders,Bright Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Clear Front Report Covers, Letter Size, Poly Back Cover, with Fasteners, Black, 25PK (36025)
- ZORO SELECT 8-1/2" x 14" Butterfly Clipboard, Brown (49Z237)
- INDUSTRIAL PRESS Machining Textbook, Fanuc CNC Custom Macros, English, Hardcover, Publisher: Industrial Press (9780831131579)
- MASTER MAGNETICS Magnetic Plastic Clips, White, PK2 (7523)
- SMEAD Recycled Pressboard Fastener Folders, Letter Size, Gray-Green, PK25 (15004)
- SMEAD Reinforced Tab Folder, Orange, PK100 (17534)
- SMEAD Classification Folder, Letter, 6 Section, Gray-Green, PK10 (26810)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Teal, PK25 (87867)
- SMEAD Classification Folder, Manila, PK10 (19000)
- SMEAD Folder, Hanging, Ltr, 1/3, Ast Pk (SMD64020)
- SMEAD Expanding Partition Wallet, Poly, Blue (71953)
- Smead File Folders