Shop All File Folders
Smead
Classification Folder, Manila, PK10, Expanded Width: 2"
Mfr # 26825
Zoro # G5385199
product price: $65.99
/pk 10, $6.60/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Expanded Width 2"
- Color Manila
- Material Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 26825
- Zoro # G5385199
- UPC # 086486268257
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Classification Folder,Manila,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 30" x 20" x 20", Kraft, 10/Bundle (493U48)
- ZORO SELECT Dunnage Bag 72" x 36" 28 mil, Includes Air Valve (2GWN4)
- GHENT Enclosed Vinyl Bulletin Board 36x48", Satin (PA23648VX-193)
- PARTNERS BRAND Bubble Lined Poly Mailers, 5" x 10", White, 250/Case (B829)
- SMEAD Smead® Waterproof Poly File Folders, 1/3 Cut Top Tab, Letter, Green, 24/Box (10502)
- SMEAD Guide, Tab, Blank, Prsbrd, Ltr Pk (SMD50534)
- SMEAD Pocket, File, 3.5"Expansion, Letter, PK25 (75124)
- SMEAD File Fastener Folder, Manila, PK50, Tab Cut: 1/3 (19547)
- SMEAD Pocket File, 3-1/2" Expansion, Green (73226)
- SMEAD Jacket, File, Ltr, Flat, 11Pt Pk (SMD75700)
- U BRANDS Expanding File Box, 5.25 in. Expansion, 19 Sections, Twist-Lock Latch Closure, 2/5-Cut Tabs, Letter (2201U0206)
- Smead File Folders