Shop All File Folders
Smead
Classification Folder, Letter, 6 Section, Yellow, PK10
Mfr # 26789
Zoro # G5385235
product price: $70.49
/pk 10, $7.05/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Expanded Width 2"
- Material Pressboard
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 26789
- Zoro # G5385235
- UPC # 086486267892
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Classification Folder,Yellow,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97271)
- SCOTCH Pouch, Thermal, Badge, Clear, PK100 (TP5852100)
- SCOTCH Magic Tape, 3/4 in. x 1296 in., PK6 (810-6PK)
- AVERY DENNISON Two-Pocket File Folder, Gray, PK25 (47990)
- SMEAD Smead, KRAFT 2-FASTENER FOLDERS, STRAIGHT TAB, LETTER SIZE, KRAFT, 50PK (14813)
- SMEAD 4-Section Hanging Classification Folder- Pressboard/Kraft- Letter- Blue (SM33304)
- SMEAD Straight Cut Folder, Manila, PK50, Size: Legal (19510)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Red, PK10, Expanded Width: 3" (26865)
- ZORO SELECT Pressboard Folder, 1/3-Cut Tab, Purple, PK100 (13043)
- SMEAD Smead Manufacturing Company SMD64059 Colored Hanging Folders- .2 Tab Cut- Letter Size- Assorted (SMD64059)
- BETTER OFFICE PRODUCTS Decorative File Folders, 8 Designs, 9.5in. x 11.5in. 1/3 Cut Tab, Geometric Gold Foil Designs, 24PK (80021)
- Smead File Folders