Shop All File Folders
Smead
Classification Folder, Green, PK10
Mfr # 19033
Zoro # G5386011
product price: $71.19
/pk 10, $7.12/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 2"
- Color Green
- Material Pressboard
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 19033
- Zoro # G5386011
- UPC # 086486190336
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Classification Folders,Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 10" x 8" x 3", White, 50/Bundle (55VK47)
- OHAUS Moisture Analyzer 110g Capacity, 0.01g/0.1 Readability (MB23)
- WESTWARD Stick Carton Staples, 3/4" Leg Length, 1-1/4" Crown, PK25000 (4PME6)
- KONICA MINOLTA Yellow Toner Cartridge 26K YLD (TN324Y)
- SMEAD Pressboard Folder, 2 Pocket, Letter, Dark Blue, PK10 (14077)
- SMEAD Smead, EXPANDING WALLET W/ ELASTIC CORD, 2in EXPANSION, 1 SECTION, LETTER SIZE, RED, 10PK (77205)
- SMEAD File Folder 8-1/2 x 14", 1/3-Cut Tab, Manila, PK100, Expanded Width: 3/4" (15330)
- SMEAD Self-Adhesive Fastener, 2" Capacity, Brown, PK100 (68220)
- SMEAD Smead® SuperTab Colored File Folders, 1/3 Cut, Letter, Yellow, 100/Box (11984)
- SMEAD Antimicrobial Folders, 11 Pt, 2 Fstnrs, Pos 1 / 3, Ltr, 50/BX, MA PK (SMD34116)
- UNIVERSAL ONE Top Tab File Folder, Second, PK100 (UNV15122)
- Smead File Folders