Shop All File Folders
Smead
Classification Folder, Gray-Green, PK10, Expanded Width: 2"
Mfr # 18776
Zoro # G5386057
product price: $62.35
/pk 10, $6.24/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 2"
- Color Gray/Green
- Size Legal
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 18776
- Zoro # G5386057
- UPC # 086486187763
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Classification Folders,Gray/Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Z-Grip Plus Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, 3PK (55403)
- ACCO 6" Binder with Hooks, Blue (A7054122A)
- ENCORE PACKAGING Adjustable Support Table for Motorized Ring Wrapper 25 (EP-6700-25-ST)
- G2 Pens, Gel, 1.0mm, 3/5"Wx3/5"Lx5-3/4"H, 36/PK, Black PK (PIL84095)
- SMEAD Folder, File, Ltr, 1/3, Green Pk (SMD12143)
- SMEAD Smead® File Folders, 1/3 Cut, Reinforced Top Tab, Letter, Green, 100/Box (12134)
- SMEAD Top-Tab Folder, 1 Fastener/Pos 1, Legal, 50/BX, MA PK (SMD19510)
- SMEAD Smead Pressboard Classification Folders, Letter, Four-Section, Yellow, 10/Box (13734)
- SMEAD Pocket FileToptab, Recycled, Red, PK25 (73205)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Yellow (81852)
- SMEAD Smead, KRAFT 2-FASTENER FOLDERS, STRAIGHT TAB, LETTER SIZE, KRAFT, 50PK (14813)
- Smead File Folders