Shop All File Folders
Smead
Classification Folder, Dark Blue, PK10, Width: 14-3/4"
Mfr # 19077
Zoro # G5385969
product price: $99.99
/pk 10, $10.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 2"
- Color Dark Blue
- Material Pressboard
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 19077
- Zoro # G5385969
- UPC # 086486190770
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 10" |
File Size | Legal |
Folder Size | Legal |
Description
Classification Folders,Dark Blue,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Super Magnets, 3/4", Assort Colors, PK10 (IM140909)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- UNIVERSAL Colored Paper, 20lb, 81/2x11, PK500 (UNV11205)
- PARTNERS BRAND Bundling Stretch Film, 3" x 120 Gauge x 600', Clear, 18/Case (TNB703)
- SMEAD Pressboard Folder, Yellow, PK10 (14034)
- SMEAD File Folder End Tab, Straigt Cut, Manila, PK50 (24210)
- SMEAD File Folder End Tab, Green, PK100 (25110)
- SMEAD Straight Cut Folder, Manila, PK100, Width: 12" (24190)
- SMEAD Pressboard Folders, Straight Tab, 1" Exp, Lgl, 25/BX, Gray Green PK (SMD37705)
- SMEAD Smead® SuperTab Heavyweight Folder, Manila, 1/3 Cut, Letter, 50/BX (10401)
- ZORO SELECT Hanging File Folders, Yellow, PK25 (PFX81606)
- Smead File Folders