Shop All File Folders
Smead
Classification Folder, Blue, PK10
Mfr # 19081
Zoro # G5385941
product price: $111.99
/pk 10, $11.20/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 2"
- Color Blue
- Material Pressboard
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 19081
- Zoro # G5385941
- UPC # 086486190817
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Classification Folders,Blue,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Marker, Dryerse, Lo, Chisel, Bk, PK12 (80001)
- OXFORD 8 x 5" Wirebound Notebook (25-400)
- SEALER SALES 1/2in. X 10yds 10mil PTFE Adhesive (TA-050-10-10)
- AVERY Dividers, Write-On, 8Tab, Pckt 8PK (AVE16177)
- SMEAD Folder, File, Ltr, 2/5 Rt, Mla Pk (SMD10385)
- SMEAD Pocket, Ezaccess, Ltr, 3.5""Exp Pk (SMD73805)
- SMEAD Folder, 1/3Cut, Ltr, We Pk (SMD12843)
- SMEAD File Folder End Tab 8-1/2 x 14", Gray/Green, Pk10, Size: Legal (29810)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, STRAIGHT TAB, LETTER SIZE, YELLOW, 100PK (12910)
- SMEAD Recycled Pressboard Fastener Folders, Letter Size, Gray-Green, PK25 (15005)
- PENDAFLEX Folder, File, Color, Pastel Pk (PFXC2113PASR)
- Smead File Folders