Shop All File Folders
Smead
Classification Folder 8-1/2 x 14", PK10
Mfr # 19091
Zoro # G5385908
product price: $89.99
/pk 10, $9.00/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 3"
- Size Legal
- Tab Cut 2/5
- Sheet Size 8 1/2" Width x 14" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 19091
- Zoro # G5385908
- UPC # 386486190917
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 3" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Classification Folder,Gray/Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 36" x 12" x 12", Kraft, 15/Bundle (493U50)
- XEROX Xerox Toner Cartridge, 15500 Yield (106R03393)
- CRESCENT WISS 8-1/2" EZ Utility Snip (WEZSNIP)
- 3M Scotch Desktop Tape Dispenser, Silver (C60-ST)
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", BE (SMD81052)
- SMEAD Smead Pressboard Classification Folders, Self Tab, Legal, Eight-Section, Red, 10/Box (19092)
- SMEAD Classification Folder, Dark Blue, PK10, Width: 14-3/4" (19077)
- SMEAD Folder, Classf, 2Div, 2""Ex, Yw Pk (SMD19034)
- SMEAD Pressboard Guides Flat Metal (1-31), Gray/Green, PK31 (50369)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Green, PK25 (87855)
- PENDAFLEX Pockets, Reinf Top, Ltr, Mnla Pk (PFXFC1534P)
- Smead File Folders