Shop All File Folders
Smead
Classification Folder 8-1/2 x 14" Green, PK10
Mfr # 18733
Zoro # G5386081
product price: $73.49
/pk 10, $7.35/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 2"
- Color Green
- Material Pressboard
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 18733
- Zoro # G5386081
- UPC # 086486187336
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Classification Folder,Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie, PERMANENT PAINT MARKER, FINE BULLET TIP, BLACK (35534)
- SHARPIE Sharpie® Fine Point Marker, Black, PK12 (SAN30001)
- EDUCATIONAL INSIGHTS Hot Dots® Jr. Let's Master Pre-K Reading (2390)
- H & H INDUSTRIAL PRODUCTS Markal Fine Line Pro-Line Marker White (8030-9671)
- SMEAD Pressboard Folder Big Tab, Green, PK100 (11985)
- SMEAD Jacket, File, Lgl, 1.5""Exp, Mla Pk (SMD76540)
- SMEAD File Jacket 8-1/2 x 11", Straight-Cut Tab, Assorted Colors, Pk100 (75613)
- SMEAD Pressboard Folder, Gray/Green, PK25, Tab Cut: 1/3 (18430)
- SMEAD Reinforced Tab Folder, Orange, PK100 (17534)
- SMEAD Pressboard Folder 8-1/2 x 11", 1/3-Cut Tab, Green, Pk25 (13230)
- SMEAD Folder, Hanging, Ltr, 1/3 Pk (SMD64035)
- Smead File Folders