Shop All File Folders
Smead
Classification Folder, 6 Section, PK10, Tab Cut: 1/3
Mfr # 19230
Zoro # G5385838
product price: $90.25
/pk 10, $9.03/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 2"
- Color Red
- Material Pressboard
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 19230
- Zoro # G5385838
- UPC # 086486192309
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Classification Folder,6 Section,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSAUCP)
- SOLAR GROUP Mailbox Rural #3 Silver (ST20)
- ROMANOFF Magazine File, Green, PK2 (777-05)
- 3M Foam, Compound Pad, 8", PK6 (05737)
- SMEAD Folder, File, Krft, Lgl, Strght Pk (SMD15710)
- SMEAD Hanging Pocket Folder, Green, PK9 (64222)
- SMEAD PressGuard Report Cover 11x17", 3" Expansion, Black (81178)
- SMEAD Hanging File Folder, FasTab, Blue, PK20 (64099)
- SMEAD Folder, File, Ltr, 1/3 Ast, Lvn Pk (SMD12434)
- SMEAD Fastener Folder, 1" Exp, 1/3-cut Tab, Legal, 25/BX, BE PK (SMD20000)
- APOLLO Pocket Pointer, 24.5", Chrome Finish (V18001)
- Smead File Folders