Shop All File Boxes
Smead
Check File Folder w/Pockets, Thumbcut, Exp. 9.75 x 5, Manila
Mfr # 70506
Zoro # G5416446
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Small Format
- Height 5"
- Closure Elastic Cord
- Width 9.75"
- Color Blue/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 70506
- Zoro # G5416446
- UPC # 086486705066
- Country of Origin China
- Category File Boxes
Dimensions
File Size | Small Format |
Height | 5" |
Width | 9.75" |
Overall Width | 5 in |
Size | Small Format |
Details
Item | Expandable File Folder |
Closure | Elastic Cord |
Color | Blue/Black |
Material | 24-pt Colored Laminated Stock |
Product Type | Expandable File Folders |
Weight | 0.676 lbs |
Index | A to Z; Jan to Dec |
Expansion Per Pocket | 0.88" |
Pocket/Wallet Type | Checks |
Number of File Pockets | 21 |
Description
Expandable File Folder, Material 24 pt. Laminated Stock, Color Black, Blue, Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15" x 8" Open Poly Bags, 1.40 mil, Clear (5DTL9)
- TYDENBROOKS Adjustable Pull Tight Seal, 9-1/4" L, 7 Digits, PK100 (V33042520-01-GRAI)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 4", Fluorescent Yellow, 500/Roll (DL631L)
- ADAM EQUIPMENT Digital Platform Bench Scale 8000g/16 lb. Capacity (GBK 16a)
- SMEAD Poly File Box, 2PK (71631)
- BANKERS BOX Corrugated Shelf Bin, White/Blue, Corrugated Paper, 12.8 in W x 10.5 in H, 12 PK (4662401)
- BANKERS BOX LIBERTY Plus HD Storage Box, Letter, 12.25"x24.13"x10.75", Wt/Bl, PK12 (11111)
- BANKERS BOX Banker Box, Lgl, 700Lb, Wht/Blue, PK12 (00702)
- BANKERS BOX Banker Box, Ltr/Lgl, StringBttn, PK12 (00025)
- BANKERS BOX Med-Duty Strength Storage Box, Letter, 12"x24.13"x10.25", White, PK20 (0070409)
- BANKERS BOX Banker Box, Ltr, Wht/Blue, PK12 (00701)
- Smead File Boxes