Shop All File Holders
Smead
Cascading Wall Organizer, 6 Pockets, Letter, Gray/Bright
Mfr # SMD92060
Zoro # G5440645
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray, Neon Pink, Neon Orange, Neon Green, Purple, Yellow
- Material polypropylene
- Recommended Age 5+ Years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # SMD92060
- Zoro # G5440645
- UPC # 86486920605
- Country of Origin China
- Category File Holders
Details
Color | Gray, Neon Pink, Neon Orange, Neon Green, Purple, Yellow |
Material | polypropylene |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
The Cascading Wall Organizer saves desk space by utilizing often overlooked wall space. The 6 cascading pockets are removable to make viewing and access to documents easy. An elastic cord closure allows for secure and easy transport. Colored pockets each hold 25 sheets. Clear pocket on front allows for extra storage. Convenient loop on top for easy hanging. Durable poly material is tear proof and moisture resistant. Blank label sheet included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pad, Post-It, 2"X2", PK10 (62210SSCY)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Assorted, PK50 (6503)
- TOPS 8-1/2 x 14" Ruled Perforated Pad, Pk12 (TOP7573)
- AVERY DENNISON Avery® Tabloid Heavy-Duty View Binder, Slant Ring, 1" Capacity, 11 x 17, White (72124)
- SMEAD Desk FileSorter, Daily 131 and Monthly JanDec, 43 Dividers, Dark Blue 89235, Blue (SMD89235)
- SMEAD Envelope, Poly, Side, 5Pk, Cl Pk (SMD89661)
- SMEAD Smead Manufacturing Company SMD89237 Desk File-Sorter- A-Z- 20 Dividers- 9-.88in.x14-.75in.- Blue (SMD89237)
- SMEAD Envelope, Ltr, Tp/Load, Pe Pk (SMD89544)
- SMEAD Envelope, Poly, Side Load, Clr Pk (SMD89521)
- ROMANOFF Magazine File, Green, PK2 (777-05)
- SAFCO 2-Tier Rolling File Cart, Ltr/Lgl, 25-3/4"x14"x29-3/4", BK (SAF5278BL)
- Smead File Holders