Shop All File Folders
Smead
Blue Desk Folder, Sorter, 1-31
Mfr # 89294
Zoro # G5381890
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9-7/8"
- Expanded Width 1-3/8"
- Color Navy Blue
- Size Letter
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 89294
- Zoro # G5381890
- UPC # 086486892940
- Country of Origin China
- Category File Folders
Dimensions
Width | 9-7/8" |
Expanded Width | 1-3/8" |
Size | Letter |
Height/Length | 11.75" |
Document Size | Letter |
Details
Item | Desk File/Sorters |
Color | Navy Blue |
Tab Color | White |
Divider Color | White |
Preprinted Index Range | 1 to 31 |
Indexed Sorter Type | Folio |
Divider/Tab Material | Heavyweight Paper |
Cover/Frame Color | Dark Blue |
Number of Dividers | 31 |
Preprinted Index Type | Date |
Cover/Frame Material | Heavyweight Paper |
Description
Desk Folder,Sorter,1-31,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sheet Protector, Foldout, Clear, PK25 (62237)
- TOY TIME Large Beer Pong Outdoor Game Set for Kids and Adults with 12 Buckets, 2 Balls, Tote Bag by Toy Time (501892ETM)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame (NA7248F-A)
- LEARNING RESOURCES Upper/Lower Magnetic Letters, 82/ST, AST PK (LRN7725)
- SMEAD Expanding Partition Wallet, Poly, Black (71510)
- SMEAD Smead® File Folders, 1/3 Cut Top Tab, Letter, Bright Assorted Colors, 100/Box (11943)
- SMEAD Folder, Classf, 2Div, 2""Ex, Gn Pk (SMD14033)
- SMEAD Smead® 3-1/2" Accordion Expansion Colored File Pocket, Straight Tab, Lgl, Asst, 5/Pack (74892)
- SMEAD Folder 8-1/2 x 11", 1/3-Cut Tab, Assorted Colors, Pk12 (11641)
- SMEAD Self Adhesive Pocket, Poly, 6-1/4 x 4-9/16, Clear, PK100 (68164)
- OXFORD Pressboard Report Cover, Dark Blue (12902)
- Smead File Folders