Shop All Binders
Smead
Binder Cover, Black
Mfr # 81151
Zoro # G5021935
original price:
$3.59
11% off
new price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material 20-pt. Premium Pressboard
- Binder Features Side Opening—Holes 8.5" center to center.
- Size 8.5 x 11
- Sheet Capacity 750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Compatible Sheet Width | 8 1/2 in |
Sheet Capacity Size | 3 in |
Compatible Sheet Height | 11 in |
Details
Color | Black |
Material | 20-pt. Premium Pressboard |
Binder Features | Side Opening—Holes 8.5" center to center. |
Item | Report Cover |
Sheet Capacity | 750 |
Cover Material(s) | 25-pt. Premium Pressboard |
Front Cover Color(s) | Black |
Back Cover Color(s) | Black |
Center To Center | 8.5" |
Fastener Type | Two-Piece Prong Fastener |
Fastener Material | Metal |
Weight | 0.288 lbs |
Sheet Type | Punched |
Capacity Range [Max] | 3" |
Spine Color(s) | Black |
Report Cover Quantity | 1 |
Number of Fasteners | 1 |
Description
Report Cover, Color Black, Material Pressboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Durable View Binder, DuraHinge, 3 Rings, 3" Cap, 11 x 8.5, White, PK4 (17030)
- BRADY Binder, 10-1/2 In. W, 1-1/2 In. D (2023)
- ENCORE PACKAGING Mousetrap Style Dispenser (EP-620-2)
- SHARPIE Tank Style Highlighters, Pink Ink, Chisel Tip, Pink Barrel, PK12 (25009)
- SMEAD Cover Binder, Dark Blue (81351)
- SMEAD Binder Cover, Black (81125)
- SMEAD 3-Ring Binder Divider, Pk20 (89415)
- SMEAD Smead® Three-Ring Binder Index Dividers, 8.5"W x 11"L, 5 Tabs, 4 Sets, White (89415)
- SMEAD Binder Cover, Black (81179)
- SMEAD Pocket, Lbl, Pulls, Mla, PK45 (68001)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Burgundy, PK3 (4160)
- Smead Binders