Shop All Dividers & Tabs
Smead
AlphaZ Color-Coded Second Letter Alphabetical Labels, Q, 1 x 1.63, Light Blue, 100PK
Mfr # 67187
Zoro # G703474341
product price: $8.35
/pk 100, $0.08/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Material Laminated Paper
- Shape Rectangular
- Adhesive Permanent Self-Adhesive
- Size 1 x 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67187
- Zoro # G703474341
- UPC # 86486671873
- Country of Origin China
- Category Dividers & Tabs
Dimensions
Size | 1 x 1.63 |
Details
Index Tabs - Item | Labels |
Color | Light Blue |
Material | Laminated Paper |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Weight | 0.075 lbs |
Printed Text | Q |
Labels Per Unit | 100 |
Tab Style | End Tab; Top Tab |
Labels Per Sheet | 10 |
Printed Text Color | White |
Description
Put an end to misfiled records and cut filing and retrieval time with these color-coded alphabetic labels. ACCS-style labels wrap around the folder tab so they are readable from both sides of the folder. Thirteen colors in two print designs code all 26 letters and are compatible with other AlphaZ label styles. First half of the alphabet has white letter and second half has white letter plus two white bars against colored background. Clear laminate keeps labels clean and colors bright, even with frequent handling. Use as a secondary label with NCC style name labels or as primary coding labels with computer generated name labels.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEKOOSA DigitalCarbonlessPaper, 8.5x11, PK5 (17393)
- BSC PREFERRED 4-1/2 x 6'' Red Panel-Face ''Invoice Enclosed'' Envelopes, 1000PK (S-2328)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1/2", Green, 500/Roll (DL690D)
- TREND ENTERPRISES Prefixes & Suffixes Bingo Game (T6140)
- SMEAD Smead, A-Z COLOR-CODED END TAB FILING LABELS, MC, 1 X 1.25, WHITE, 500/ROLL (67097)
- SMEAD Smead, A-Z COLOR-CODED END TAB FILING LABELS, J, 1 X 1.25, WHITE, 500/ROLL (67080)
- SMEAD Self-Stick Label/Tab Protectors, 3-1/2"x1-11/16", 100/PK, CL 5PK (SMD67600)
- SMEAD Yearly End Tab File Folder Labels, 23, 0.75 x 1.5, Purple, 500 Labels/Roll (68323)
- SMEAD Smead, YEARLY END TAB FILE FOLDER LABELS, 18, 0.75 X 1.5, TEAL, 500/ROLL (68318)
- SMEAD Smead Manufacturing Company SMD67070 Color Coded Labels- A-Z- 1-.25in.x1in.- Assorted (SMD67070)
- C-LINE PRODUCTS Divider, 5Tab, Mltipkt, Ast (CLI07650)
- Smead Dividers & Tabs