Shop All File Folders
Smead
2" Pressboard Fastener Folder, 2/5Tab, Letter, Gray Green, PK25
Mfr # 14982
Zoro # G5386510
product price: $89.99
/pk 25, $3.60/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Gray/Green
- Material Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14982
- Zoro # G5386510
- UPC # 086486149822
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Folder Size | Letter |
Details
Item | Pressboard Fastener Folders with SafeShield Fasteners |
Color | Gray/Green |
Material | Pressboard |
Tab Cut | 2/5 |
Tab Position | Right of Center Position |
Includes | Papers Tears, Finger Cuts and Excessive Fastener Crinkling |
Features | Guide-Height 2/5-Cut Cover Tabs—Right of center position. |
Thickness | 25 pt. |
Recycled Content | 0.6 |
Cover Tab Cut | 2/5-Cut |
Cover Fasteners | 2 |
Total Number of Fasteners | 2 |
Cover Material | 25-pt Pressboard |
Cover Tab Style | Top Tab |
Cover Tab Position | Right of Center |
Cover Fastener Capacity | 2" |
Cover Color | Gray-Green |
Description
Pressboard Folder,Fastener,Top Tab,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag Wire, Stainless Steel, PK100 (2CEC6)
- GLOBE-WEIS Accordion Files with Flap 21 Pockets 1/3 Tab Letha Tone Legal Brown (R119ALHD)
- PARTNERS BRAND Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll (NP1890)
- ACCUBANKER Coin Counter, 3000 Coins Capacity (AB510)
- SMEAD File Jacket 8-1/2 x 11", 1-1/2" Expansion Straight-Cut Tab, Pk50 (75540)
- SMEAD FOLDER, HNG, LTR25/BX1/5AST, 25PK (64059)
- SMEAD Two-Pocket File Folder, Dark Blue, PK25, Size: Letter (88054)
- SMEAD File Folder End Tab, Expander, Manila, PK50, Size: Legal (27275)
- SMEAD Folder, Hanging, Ltr, 1/3 Pk (SMD64035)
- SMEAD Pocket, Ezaccess, Ltr, 5.25""Ex Pk (SMD73810)
- PEN2PAPER Expanding Leather-Like Wallets- 5-.25in. Exp- 15in.x10in. (PE2655120)
- Smead File Folders