Shop All File Folders
Smead
1" Pressboard Folder, Letter, Gray/Green, PK25
Mfr # 15003
Zoro # G5386501
$64.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 1"
- Color Gray/Green
- Material Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 15003
- Zoro # G5386501
- UPC # 086486150033
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 1" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2" |
File Size | Letter |
Folder Size | Letter |
Details
Item | Recycled Pressboard Fastener Folders |
Color | Gray/Green |
Material | Pressboard |
Tab Cut | 1/3 |
Tab Position | Assorted |
Features | Tyvek Gusset |
Thickness | 25 pt. |
Recycled Content | 1 |
Total Number of Fasteners | 2 |
Cover Tab Cut | 1/3-Cut |
Cover Fastener Capacity | 2" |
Cover Tab Position | Assorted |
Cover Material | 25-pt Pressboard |
Cover Fasteners | 2 |
Cover Color | Gray-Green |
Cover Tab Style | Top Tab |
Description
Pressboard Folder,Gray/Green,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART ENVELOPE INTER DEPARTMENT 10X13 BOX OF 100 PK (85057)
- BIC Bic® Soft Feel Retractable Ball Pen, Medium, Blue Barrel/Ink, Dozen (SCSM11BE)
- LEARNING RESOURCES Cross-Section Plant Cell Model (1901)
- STOREX Portable File Box w/Organizer, Ltr/Lgl, Black (STX61510U01C)
- SMEAD Folder, 2Pkt, 5Pk, Ltr, Clr Pk (SMD87706)
- SMEAD File Folder End Tab 8-1/2 x 14", Manila, Pk100 (27110)
- SMEAD File Folder, w/ 2 Fasteners, 2"Exp, Letter, 25/BX, Gray Green PK (SMD14910)
- SMEAD Pocket Folder, 5.25", Manila/Redrope, PK50 (74810)
- SMEAD Classification Folder- 1Div-2 in. Exp- .4 Cut- Ltr- 10-BX- BE (SMD13721)
- SMEAD Folder, File, Lgl, 2/5 Rt, Mla Pk (SMD15385)
- PENDAFLEX Poly Reinforced File Folder, 1/3-Cut Tabs, Letter Size, Asstd, PK100 (86219)
- Smead File Folders