Shop All Pressure Switches
Smc
Zse40-01-22L-F 10-101.3Kpa 12-24V-Dc Pressure Switch
Mfr # ZSE40-01-22L-F
Zoro # G902555254
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 12 V-DC
- Pressure 1.45038 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZSE40-01-22L-F
- Zoro # G902555254
- Country of Origin Unknown
- Category Pressure Switches
Details
Voltage (DC) | 12 V-DC |
Pressure | 1.45038 PSI |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.25" x 10FT- Black (HS2-125-10-BK)
- PARTNERS BRAND Cable Ties, 120#, 14", Natural, 100/Case (CT14120)
- PANDUIT Cable Tie, 8", Nylon, Blue, PK1000 (BT2S-M6)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (BR20C2I)
- SQUARE D Switch Pressure 20/40Psi (FSG2J20M1CP)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J62E)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J39M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 70 to 150 psi, Standard Action (9013FHG19J69M1X)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31QEXXXX)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27M1X)
- IFM Pressure Switch, (2) SPST, 0 to 1450 psi (PK6222)
- Smc Switches