Shop All Push On Hose Fittings
Smc
Y Union, 8mmx10mm, TubexTube
Mfr # KQ2U08-10A
Zoro # G5080966
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Reducing Wye
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2U08-10A
- Zoro # G5080966
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 8 x 10mm |
Overall Length | 34 19/32 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Side C Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm, 8 mm |
Description
Wye Union, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Side C Tube Outer Diameter 10 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 34 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- SKF SKF-6003RS, Single Row Ball Brgs, 6003RS (6003RS)
- MILTON INDUSTRIES $BODY Fem M-Style 1/4" (MIS-715)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MOR 90 (6801-10-10)
- SMC Male Elbow, 90 Deg, 3/16 in., TubexMNPT (KQ2L05-34AS)
- SMC Y Branch, 3/8 in., TubexMale BSPT (KQ2U11-02AS)
- SMC Male Adapter, 1/4 in., TubexR(PT) (KQ2H07-M5A)
- SMC Hex Socket Head Male Adapter, 5/16 in. (KQ2S09-34AS)
- SMC Tee, 10mmx12mm, TubexTube (KQ2T10-12A)
- SMC 1/2" Tube 316 SS 90 Degree Union Elbow (KQG2L13-00)
- SMC 1/4" Male Elbow, 90 Deg, TubexMNPT (KQ2L07-35AS)
- Smc Push On Hose Fittings