Shop All Push On Hose Fittings
Smc
Y Union, 1/4 in., TubexTube
Mfr # KQ2U07-00A
Zoro # G5048337
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Wye
- Tube Size 1/4 in
- Special Features Same Diameter Tubing OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2U07-00A
- Zoro # G5048337
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 30 5/16 mm |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Wye Union, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Assembly (601036-75)
- CONTINENTAL Food Hose, 1" ID x 25 ft., Clear (NFW100-25-G)
- COXREELS Swivel VITON replacement o-ring kit, 1/2 (434-1-SEALKIT)
- TB WOODS Taper Lock Bushing, TL3525 x 3-3/8 (TL3525338)
- SMC Male Run Tee, 4mm, TubexMale BSPT (KQ2Y04-02AS)
- SMC 3/8" Tube 316 SS 90 Degree Union Elbow (KQG2L11-00)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexUNF (KQ2L07-32A)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-M6A)
- SMC Straight, 10mmx12mm, TubexTube (KQ2H10-12A)
- SMC Male Branch Tee, 1/2 in., TubexMale BSPT (KQ2T13-02AS)
- SMC Bulkhead Union, 4mm, TubexTube (KQ2E04-00A)
- Smc Push On Hose Fittings