Shop All Push On Hose Fittings
Smc
Y Union, 10mm, TubexTube
Mfr # KQ2U10-00A
Zoro # G5083906
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Wye
- Body Material Polybutylene Terephthalate
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2U10-00A
- Zoro # G5083906
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Overall Length | 37 3/32 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side C Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Description
Wye Union, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Side C Tube Outer Diameter 10 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 37 3/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-G3/8-10 (QSL-G3/8-10)
- TB WOODS L-Jaw Coupling Hub, AL050, Aluminum, 5/16", NK (AL0505/16NK)
- DYNABRADE Arbor Press Ram, 96230 (96230)
- LUBRIPLATE Turbine Oil 32, Iso-32 Turbine Oil For Centrifugal Air Compressors (L0942-062)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-02AS)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-01AS)
- SMC Male Branch Tee, 1/8 in., TubexUNF (KQ2T01-32A)
- SMC Hex Socket Head Male Adapter, 5/16 in. (KQ2S09-34AS)
- SMC Union Elbow, 90 Deg, 6mm, TubexTube (KQ2L06-00A)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-01AS)
- FESTO Push-In L-Fitting QSLV-3/8-12 (QSLV-3/8-12)
- Smc Push On Hose Fittings