Shop All Push On Hose Fittings
Smc
Y Plug-In, 4mm, TubexPlug-In
Mfr # KQ2U04-99A
Zoro # G5048233
original price:
$2.75
16% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Plug In Wye
- Tube Size 4mm
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2U04-99A
- Zoro # G5048233
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 4mm |
Overall Length | 44 13/16 mm |
Fitting Side C Tube Outer Diameter | 4 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm |
Description
Wye Plug-In, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Side C Tube Outer Diameter 4 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 44 13/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON J Series Tru-Flate Automotive Female Quick Disconnect Pneumatic Coupler, Quick Disconnect Coupler x (3JF3)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Tee, 2.46In (2092-8-8S)
- FESTO Shock Absorber DYEF-M6-Y1F (DYEF-M6-Y1F)
- ELMO RIETSCHLE Exhaust Filter, VCB-20 (731399)
- SMC 1/4" x 5/16" Tube x MNPT SS Male Branch Tee (KQG2T09-N02S)
- SMC Tube Cap, 4mm, Tube (KQ2C04-00A)
- SMC Male Branch Tee, 3/16 in., TubexMNPT (KQ2T05-35AS)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-08A)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-36AS)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-35A)
- SMC Straight, 5/16 in.x3/8 in., TubexTube (KQ2H09-11A)
- Smc Hose Fittings