Shop All Push On Hose Fittings
Smc
Y Plug-In, 1/8 in., TubexPlug-In
Mfr # KQ2U01-99A
Zoro # G5048093
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Plug In Wye
- Standards RoHS
- Fittings Sub-Category Wyes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2U01-99A
- Zoro # G5048093
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/8 in |
Overall Length | 45 3/32 mm |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side C Tube Outer Diameter | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Wye Plug-In, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Side C Tube Outer Diameter 1/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25BD030N114 (25B-D030N114)
- SMC Nylon Tubing, OD 4mm, ID 3mm, 20m, White (T0403W-20)
- ARO Npt Filter, 2000 Series, 3/4", F35351-411 (F35351-411)
- CONTINENTAL V-belt, 59 in L, 5/8 in W Top, Rubber (85590)
- SMC Male Run Tee, 4mm, TubexR(PT) (KQ2Y04-M5A)
- SMC 1/4" x 1/2" Tube x MNPT SS Male 90 Degree Elbow (KQG2L13-N02S)
- SMC 1/4" x 1/2" Tube x MNPT SS Male Adapter (KQG2H13-N02S)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-01AS)
- SMC 3/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-03S)
- SMC 1/4" Tube x MNPT SS Male Adapter (KQG2H07-N02S)
- FESTO Push-In L-Fitting QSL-G1/8-4 (QSL-G1/8-4)
- Smc Hose Fittings