Shop All Push On Hose Fittings
Smc
Y Plug-In, 1/4 in., TubexPlug-In
Mfr # KQ2U07-99A
Zoro # G5000186
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Plug In Wye
- Temp. Range 23 Degrees to 140 Degrees F
- Stem OD 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2U07-99A
- Zoro # G5000186
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 46 13/16 mm |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Wye Plug-In, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 920-8MGT-12 (920-8MGT-12)
- FERNCO COUPLE FLEX PVC 4""X1.5"" (P1056-415)
- LEESON 90 Volt Dc Gearmotor (M1125074.00)
- CONTINENTAL CONTITECH 5VX900 Cogged V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs (5VX900)
- SMC Y Union, 6mm, TubexTube (KQ2U06-00A)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-03AS)
- SMC Y Union, 1/4 in., TubexTube (KQ2U07-00A)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-36AS)
- SMC Male Run Tee, 3/8 in., TubexMale BSPT (KQ2Y11-04AS)
- SMC 5/32" Tube 316 SS Bulkhead Union (KQG2E04-00)
- DEVILBISS Q.D.Hose Conn (P-H-4091)
- Smc Push On Hose Fittings