Shop All Push On Hose Fittings
Smc
Y Branch, 8mm, TubexMale BSPT
Mfr # KQ2U08-02AS
Zoro # G5048416
original price:
$6.84
13% off
new price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Body Material Polybutylene Terephthalate
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2U08-02AS
- Zoro # G5048416
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 14 mm |
Tube Size | 8mm |
Overall Length | 45 3/32 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 8 mm |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 45 3/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (6G-6FSX XBULK)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting (1.06NSR03.00)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116432-00)
- PROTOCHEM LABORATORIES High Tack Clear Penetrating Gel Lubricant, 13 oz., EA1 (PC-2091-1)
- SMC Male Run Tee, 1/2 in., TubexMNPT (KQ2Y13-37AS)
- SMC Plug-In Reducing Elbow, 90 Deg, 1/4x3/8 (KQ2L07-11A)
- SMC Male Branch Tee, 3/16 in., TubexMale BSPT (KQ2T05-01AS)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-35A)
- SMC Male Elbow, 45 Deg, 16mm, TubexMale BSPT (KQ2K16-04AS)
- SMC Plug-In Reducing Elbow, 90 Deg, 8mmx10mm (KQ2L08-10A)
- THRIFCO PLUMBING 5/8 Inch Br. Hose End Sets (4403361)
- Smc Hose Fittings