Shop All Push On Hose Fittings
Smc
Y Branch, 6mm, TubexR(PT)
Mfr # KQ2U06-M6A
Zoro # G5000091
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Hex Size 12 mm
- Connection Type Push-to-Connect x Push-to-Connect x Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2U06-M6A
- Zoro # G5000091
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 12 mm |
Pipe Size | 6 mm |
Tube Size | 6mm |
Pipe Size - Pipe Fitting | M6 x 1 |
Overall Length | 36 mm |
Fitting Side C Pipe Size | 6 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Pipe Size | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Metric, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 6 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 36 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- DODGE 212 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-7/16 in Bore (124217)
- NATIONAL Small Bore Metric Seals, 48X85X8-R2LS32-S (48X85X8-R2LS32-S)
- GAST Gast Standard Doa-P701-Db Diaphragm Pump (DOA-P701-DB)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexMNPT (KQ2L13-37AS)
- SMC Plug-In Reducer, 8mm, TubexPlug-In (KQ2R08-10A)
- SMC Y Branch, 1/4 in., TubexMale BSPT (KQ2U07-01AS)
- SMC Tee, 6mmx4mm, TubexTube (KQ2T06-04A)
- SMC Tee, 5/16 in.x1/2 in., TubexTube (KQ2T09-13A)
- SMC Y Union, 5/32 in.x1/4 in., TubexTube (KQ2U03-07A)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 1/2, PK3 (87000-08-06)
- Smc Hose Fittings