Shop All Push On Hose Fittings
Smc
Y Branch, 6mm, TubexMale BSPT
Mfr # KQ2U06-01AS
Zoro # G5048267
original price:
$4.65
18% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Color White
- Fittings Sub-Category Wyes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2U06-01AS
- Zoro # G5048267
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Pipe Size | 1/8 in |
Hex Size | 12 mm |
Overall Length | 37 19/32 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side C Pipe Size | 1/8 in |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 1/8 in |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 37 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 7/8 Bore Dia., 19 # of Teeth (50B19FP)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 9-1/8 In. L (M20-250-10-SS)
- TOMPKINS Tompkins Low Pressure Ball Valve 600 PSI, 1/4 NPT Ports Female Pipe (451115)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 1-7/8" (WE20H178)
- SMC Male Adapter, 1/8 in., TubexMNPT (KQ2H01-35AS)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-03AS)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M6A)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-03AS)
- SMC Hex Socket Head Male Adapter, 5/32 in. (KQ2S03-32A)
- SMC 1/4" x 1/2" Tube x MNPT SS Male Adapter (KQG2H13-N02S)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (607)
- Smc Hose Fittings