Shop All Push On Hose Fittings
Smc
Y Branch, 5/32 in., TubexMNPT
Mfr # KQ2U03-35AS
Zoro # G5048197
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Color White
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2U03-35AS
- Zoro # G5048197
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Tube Size | 5/32 in |
Hex Size | 9/16 in |
Overall Length | 40 29/32 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 5/32 in |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 40 29/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel32FJX-32MP (6505-32-32)
- MTD Belt-V A Sec X 99 (954-05021)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0008 (G60402-0008)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BEGAP)
- SMC Male Adapter, 5/32 in., TubexMNPT (KQ2H03-33AS)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-36A)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-02AS)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-33AS)
- SMC Plug-In Elbow, 90 Deg, 12mm, Plug-InxTube (KQ2L12-99A)
- SMC Plug-In Reducer, 10mm, TubexPlug-In (KQ2R10-16A)
- MILTON INDUSTRIES 3/8" NPT Male H-Style Plug (1837)
- Smc Hose Fittings