Shop All Push On Hose Fittings
Smc
Y Branch, 5/16 in., TubexMNPT
Mfr # KQ2U09-36AS
Zoro # G5048355
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Temp. Range 23 Degrees to 140 Degrees F
- Fittings Sub-Category Wyes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2U09-36AS
- Zoro # G5048355
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Hex Size | 11/16 in |
Pipe Size | 3/8 in |
Overall Length | 46 1/2 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side C Pipe Size | 3/8 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 3/8 in |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 46 1/2 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Lennox Replacement For: 7121-8774 (D1198)
- SKF SKF 6013 2RS1 C3 GJN, Single Row Ball Bearings (6013 2RS1 C3 GJN)
- FESTO Pressure Regulator LR-1/4-DB-7-O-MINI (LR-1/4-DB-7-O-MINI)
- EATON AEROQUIP Fitting, BSPP, Straight, G 5/8 (5/8 In-14) (1A10BF10)
- SMC Straight Union, 10mm, TubexTube (KQ2H10-00A)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-36AS)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-03AS)
- SMC Bulkhead Union Elbow, 90 Deg, 1/8 in. (KQ2LE01-00A)
- SMC Female Adapter, 1/8 in., TubexFNPT (KQ2F01-35A)
- SMC Male Adapter, 1/8 in., TubexMale (KQ2H01-M5A)
- MILTON INDUSTRIES Milton Industries MIL-1814 0.38 in. NPT Female (MIL-1814)
- Smc Push On Hose Fittings