Shop All Push On Hose Fittings
Smc
Y Branch, 5/16 in., TubexMNPT
Mfr # KQ2U09-34AS
Zoro # G5039727
original price:
$7.15
6% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Hex Size 9/16 in
- Fittings Sub-Category Wyes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2U09-34AS
- Zoro # G5039727
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 9/16 in |
Pipe Size | 1/8 in |
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 40 11/16 mm |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 5/16 in |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 40 11/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Female Pipe Tee (7655X08X08X08)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1400psi (T64C405C02F0-01)
- DAYTON Run Capacitor, 40 MFD, 440V, Oval (2MDZ6)
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (288-311)
- SMC Male Branch Tee, 3/8 in., TubexMale BSPT (KQ2T11-04AS)
- SMC Male Adapter, 1/2 in., TubexMale BSPT (KQ2H13-03AS)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-03AS)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-35AS)
- SMC Male Branch Tee, 5/16 in., TubexMale BSPT (KQ2T09-01AS)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-01A)
- SMC M5 x 51/64" x 5/32" Tube x Male SS Adapter (KQG2H04-M5)
- Smc Push On Hose Fittings