Shop All Push On Hose Fittings
Smc
Y Branch, 4mm, TubexR(PT)
Mfr # KQ2U04-M6A
Zoro # G5000055
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Pipe Size 6 mm
- Connection Type Push-to-Connect x Push-to-Connect x Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2U04-M6A
- Zoro # G5000055
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 6 mm |
Hex Size | 10 mm |
Tube Size | 4mm |
Overall Length | 34 29/32 mm |
Pipe Size - Pipe Fitting | M6 x 1 |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side C Pipe Size | 6 mm |
For Tube Outside Diameter | 4 mm |
Fitting Pipe Size | 6 mm |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Metric, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 6 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 34 29/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1/3hp, 1075/3,208-230, Ring/Stud (7E650)
- CAMPBELL HAUSFELD Campbell Hausfeld Air Receiver Surge Tank AR8023, Vertical, 60 Gal. (AR8023)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 151.3 in L Outside (BX148)
- WARNER LINEAR Linear Actuator, 12VDC, 2200 lb., 8 In (K2XG20-12V-08)
- SMC 10/32" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-32)
- SMC Extended Male Elbow, 90 Deg, 1/4 in. (KQ2W07-34AS)
- SMC Y Union, 10mm, TubexTube (KQ2U10-00A)
- SMC Tube Cap, 10mm, Tube (KQ2C10-00A)
- SMC Female Adapter, 10mm, TubexFemale BSPT (KQ2F10-03A)
- SMC Male Run Tee, 3/8 in., TubexMale BSPT (KQ2Y11-02AS)
- AIGNEP USA Elbow Mender, Composite, 6mm Tube, 250 psi (55130-6)
- Smc Hose Fittings