Shop All Push On Hose Fittings
Smc
Y Branch, 3/8 in., TubexMNPT
Mfr # KQ2U11-37AS
Zoro # G5048477
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Connection Type Push-to-Connect x Push-to-Connect x NPT
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2U11-37AS
- Zoro # G5048477
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/2 in |
Tube Size | 3/8 in |
Hex Size | 7/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 54 3/16 mm |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 54 3/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UELFU-1.7/16M)
- B B MANUFACTURING 25T10/1420, Timing Belt, Polyurethane, Steel (25T10/1420)
- SCHLAGE COMMERCIAL Plate L283150 (L283150)
- INTERSTATE PNEUMATICS 3/8 Inch 600 ft Black Rubber Hose - WP 300 PSI (HA66-600E)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-02AS)
- SMC Male Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2L06-M5A)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-37A)
- SMC Male Adapter, 1/8 in., TubexUNF (KQ2H01-32A)
- SMC Female Elbow, 90 Deg, 10mm, TubexFemaleBSPT (KQ2LF10-03A)
- SMC Extended Male Elbow, 90 Deg, 1/4 in. (KQ2W07-36AS)
- ZORO SELECT Straight Double Bolt or Band, 1 1/2 in Hose I.D, 1-1/2 in Thread (3LZ95)
- Smc Push On Hose Fittings