Shop All Push On Hose Fittings
Smc
Y Branch, 3/8 in., TubexMale BSPT
Mfr # KQ2U11-04AS
Zoro # G5048461
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Body Material Polybutylene Terephthalate
- Connection Type Push-to-Connect x Push-to-Connect x MBSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2U11-04AS
- Zoro # G5048461
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 22 mm |
Pipe Size | 1/2 in |
Tube Size | 3/8 in |
Overall Length | 54 3/16 mm |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 54 3/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 03MORB-02MP Straight (6401-03-02-O)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZR03825-15-53-G)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 9 # of Teeth (50BS09H X 3/4)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, S20 Series (S41-3)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-01AS)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-36AS)
- SMC Reducer, 3/8 in.x1/2 in., TubexTube (KQ2H11-13A)
- SMC Female Elbow, 90 Deg, 6mm, TubexRc(PT) (KQ2LF06-M6A)
- SMC Bulkhead Union Elbow, 90 Deg, 1/8 in. (KQ2LE01-00A)
- SMC Male Elbow, Push-to-Connect x MNPT, For 1/4 in Tube OD, 1/8 in Pipe Size, Brass, KQ2L07-34AS (KQ2L07-34AS)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 5/16"x 1/8" Male NPT, Screw Adjust (NSC5/16-N1-DC)
- Smc Hose Fittings