Shop All Push On Hose Fittings
Smc
Y Branch, 3/8 in., TubexMale BSPT
Mfr # KQ2U11-03AS
Zoro # G5049861
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Connection Type Push-to-Connect x Push-to-Connect x MBSPT
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2U11-03AS
- Zoro # G5049861
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 17 mm |
Pipe Size | 3/8 in |
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 50 mm |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 50 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/8 to 1-3/4 In, SAE 20, PK10 (5320)
- BANDO 737 mm Outside Length, 17 mm Top Width, 1 Ribs (B26)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212HS)
- DDS Shaft Seal, SB, 14mm ID, Nitrile Rubber (142807SB)
- SMC Female Adapter, 5/32 in., TubexFNPT (KQ2F03-34A)
- SMC Plug-In Reducer, 5/32 in., TubexPlug-In (KQ2R03-07A)
- SMC Union Tee, 5/16 in., TubexTube (KQ2T09-00A)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-35AS)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-34AS)
- SMC Y Union, 3/16 in., TubexTube (KQ2U05-00A)
- SMC Plug-In Elbow, 90 Deg, 10mm, Plug-InxTube (KQ2L10-99A)
- Smc Hose Fittings