Shop All Push On Hose Fittings
Smc
Y Branch, 3/16 in., TubexMNPT
Mfr # KQ2U05-35AS
Zoro # G5048312
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Basic Material Plastic
- Tube Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2U05-35AS
- Zoro # G5048312
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/16 in |
Hex Size | 9/16 in |
Pipe Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 41 1/2 mm |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Fitting Pipe Size | 1/4 in |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 41 1/2 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST 1065-V2A Rotary Vane Pump Sep Drive (1065-V2A)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End, PK 50 (FM44-50K)
- ENERPAC Pump Air Turbo Ii (PARG1105N)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-50M (P2B-SC-50M)
- SMC Hex Socket Head Male Adapter, 3/8 in. (KQ2S11-34AS)
- SMC Plug, Tube 6mm, Brass and PBT (KQ2P-06)
- SMC Extended Male Elbow, 90 Deg, 8mmTubexMale (KQ2W08-01AS)
- SMC Y Union, 1/8 in.x1/4 in., TubexTube (KQ2U01-07A)
- SMC Female Elbow, 90 Deg, 5/32 in., TubexFNPT (KQ2LF03-35A)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-01A)
- MILTON Load Genie, 3/8" FNPT x 3/8" MNPT (1098-6)
- Smc Hose Fittings