Shop All Push On Hose Fittings
Smc
Y Branch, 3/16 in., TubexMNPT
Mfr # KQ2U05-34AS
Zoro # G5048215
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Pipe Size 1/8 in
- Hex Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2U05-34AS
- Zoro # G5048215
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Hex Size | 7/16 in |
Tube Size | 3/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 37 3/32 mm |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 3/16 in |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 37 3/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 473210 (473210)
- D&D 21" Outside Length, 3/8" Top Width, 1 Ribs (3L210)
- FESTO Vacuum Suction Cup ESV-20-ES (ESV-20-ES)
- ZORO SELECT Hose Clamp, 1 to 1-3/4 In, SAE 175, SS, PK10 (4117570)
- SMC Plug-In Reducer, 3/16 in., TubexPlug-In (KQ2R05-07A)
- SMC Plug-In Reducing Elbow, 90 Deg, 1/4x3/8 (KQ2L07-11A)
- SMC Male Adapter, 1/4 in., TubexUNF (KQ2H07-32A)
- SMC Y Union, 6mmx8mm, TubexTube (KQ2U06-08A)
- SMC Bulkhead Union Elbow, 90 Deg, 3/16 in. (KQ2LE05-00A)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-35AS)
- FESTO Push-In Fitting QS-G1/4-10 (QS-G1/4-10)
- Smc Hose Fittings