Shop All Push On Hose Fittings
Smc
Y Branch, 3/16 in., TubexMale BSPT
Mfr # KQ2U05-02AS
Zoro # G5048251
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Connection Type Push-to-Connect x Push-to-Connect x MBSPT
- Fittings Sub-Category Wyes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2U05-02AS
- Zoro # G5048251
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 14 mm |
Tube Size | 3/16 in |
Pipe Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 41 1/2 mm |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/16 in |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 41 1/2 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.25-in. OD (AK32 X 7/8)
- SUPCO Molded Cogged V Belt, BX100 (BX100)
- ALPHA TECHNOLOGIES AIGNEP Flow Control, , Screw Adj., 10MM Tube X 3/8" Swift-Fit, Composite Body (55901-10-3/8)
- MIDWEST FASTENER 0.9843" x 2.0472" x 0.5906 Precision Ball Bearings 2PK (72828)
- SMC Extended Male Elbow, 90 Deg, 3/8 in. (KQ2W11-36AS)
- SMC Extended Male Elbow, 90 Deg, 4mmTubexMale (KQ2W04-02AS)
- SMC Male Adapter, 5/32 in., TubexUNF (KQ2H03-32A)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-34AS)
- SMC Straight, 5/32 in.x3/16 in., TubexTube (KQ2H03-05A)
- SMC Male Adapter, 5/16 in., TubexMNPT (KQ2H09-36AS)
- AIGNEP USA Union Mender, Composite, 5/32"Tube, 250 psi (85040-53)
- Smc Hose Fittings