Shop All Push On Hose Fittings
Smc
Y Branch, 1/8 in., TubexMNPT
Mfr # KQ2U01-35AS
Zoro # G5002995
original price:
$7.99
18% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Fittings Sub-Category Wyes
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2U01-35AS
- Zoro # G5002995
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Tube Size | 1/8 in |
Hex Size | 9/16 in |
Overall Length | 40 13/16 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side C Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/8 in |
Fitting Pipe Size | 1/4 in |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 40 13/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C600E-237 Keyless Rigid Coupling (C600E-237)
- DODGE 8VX1800 BELT DRIVE COMPONENTS (107205)
- DAYTON BX85 Cogged V-Belt, 88 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A135 (6A135)
- TRITAN Radial Open Bearing, PS, 40mm, 6208 (6208/C3)
- SMC Extended Male Elbow, 90 Deg, 4mmTubexMale (KQ2W04-01AS)
- SMC M5 x 51/64" x 1/4" Tube x Male SS Adapter (KQG2H06-M5)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-33AS)
- SMC Y Plug-In, 1/8 in., TubexPlug-In (KQ2U01-99A)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-36A)
- SMC Tube Cap, 12mm, Tube (KQ2C12-00A)
- MILTON Hose End Fitting, 1/4" FNPT, 3/8" ID, PK10 (605-2)
- Smc Hose Fittings