Shop All Push On Hose Fittings
Smc
Y Branch, 1/8 in., TubexMNPT
Mfr # KQ2U01-34AS
Zoro # G5000012
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Connection Type Push-to-Connect x Push-to-Connect x NPT
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2U01-34AS
- Zoro # G5000012
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Hex Size | 7/16 in |
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 36 13/32 mm |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side C Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Fitting Pipe Size | 1/8 in |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 36 13/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6601-12-12)
- QA1 Male, Rod End, RH, 10/10.065mm (MCMR10)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16704 (04Z-S66)
- SMC Vacuum Water Separator, 1/4 In (AMJ3000-N02B)
- SMC Union Y, 1/2 In, Tube, Polybutylene (KQ2U13-00A)
- SMC M5 x 51/64" x 1/4" Tube x Male SS Adapter (KQG2H06-M5)
- SMC Tee, 6mmx4mm, TubexTube (KQ2T06-04A)
- SMC Union Tee, 1/8 in., TubexTube (KQ2T01-00A)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-34AS)
- SMC Plug In Reducer, 1/8x1/4 In, TubexPlug In (KQ2R01-07A)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexMNPT (KQ2L13-36AS)
- Smc Hose Fittings