Shop All Push On Hose Fittings
Smc
Y Branch, 1/4 in., TubexMale BSPT
Mfr # KQ2U07-01AS
Zoro # G5000107
original price:
$4.85
23% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Standards RoHS
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2U07-01AS
- Zoro # G5000107
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size | 1/8 in |
Hex Size | 12 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 37 13/16 mm |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side C Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/8 in |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 37 13/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air Filter, Pipe Size 3/4" NPT (07F42AC)
- LEGRIS Sleeve Valve, 3/8 In FNPT x MNPT (0661 10 18)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1604 2RS PRX)
- DIXON MNPT, 1/2"xPushon Hose, Barb, 1/2" (2720808C)
- SMC Hex Socket Head Male Adapter, 6mm (KQ2S06-02AS)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M6A)
- SMC 3/8" Tube x MNPT SS Male Adapter (KQG2H11-N03S)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexMNPT (KQ2L03-35AS)
- SMC Male Elbow, 45 Deg, 4mm, TubexMale BSPT (KQ2K04-02AS)
- SMC Plug-In Reducer, 1/8 in., TubexPlug-In (KQ2R01-03A)
- DIXON 1/2 in SCHRADER NIPPLE, 3/8 in F-NPTF (SHD4F3)
- Smc Hose Fittings