Shop All Push On Hose Fittings
Smc
Y Branch, 12mm, TubexMale BSPT
Mfr # KQ2U12-04AS
Zoro # G5048486
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Temp. Range 23 Degrees to 140 Degrees F
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2U12-04AS
- Zoro # G5048486
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 12mm |
Hex Size | 22 mm |
Pipe Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 58 19/32 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 12 mm |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 58 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Hose Clamp, White, 0.83"Max ID, PK50 (HC-H-PA66-N)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cup <4 OD, #A6157 (A6157)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 106 Inch Long x 4 Ribs - 4/5VX1060 (4R5VX1060)
- SMC Male Elbow, 45 Deg, 6mm, TubexMale BSPT (KQ2K06-02AS)
- SMC Extended Male Elbow, 90 Deg, 4mm (KQ2W04-M5A)
- SMC Plug-In Elbow, 90 Deg, 3/16 in., TubexPlug (KQ2L05-99A)
- SMC Male Branch Tee, 1/4 in., TubexMNPT (KQ2T07-35AS)
- SMC Male Elbow, 45 Deg, 5/32 in., TubexUNF (KQ2K03-32A)
- SMC 3/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-03S)
- FESTO Push-In L-Connector QSL-16 (QSL-16)
- Smc Push On Hose Fittings