Shop All Push On Hose Fittings
Smc
Y Branch, 1/2 in., TubexMNPT
Mfr # KQ2U13-37AS
Zoro # G5049895
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Temp. Range 23 Degrees to 140 Degrees F
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2U13-37AS
- Zoro # G5049895
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 7/8 in |
Tube Size | 1/2 in |
Overall Length | 59 mm |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 59 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Clip Bearing, Plastic, 8mm ID, PK5 (MCM-08-02)
- DAYTON A44 V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (6A147)
- CHICAGO PNEUMATIC Oil Filter, For Use mfr.QRS 3 (6211472650)
- DYNABRADE Cylinder, Sleeve Adaptor, 59133 (59133)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-M6A)
- SMC Male Run Tee, 4mm, TubexMale BSPT (KQ2Y04-01AS)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexMNPT (KQ2L03-33AS)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-37A)
- SMC Male Branch Tee, 4mm, TubexMale BSPT (KQ2T04-02AS)
- SMC Female Adapter, 5/32 in., TubexFNPT (KQ2F03-34A)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-34A)
- Smc Hose Fittings