Shop All Push On Hose Fittings
Smc
Y Branch, 1/2 in., TubexMNPT
Mfr # KQ2U13-36AS
Zoro # G5048504
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Color White
- Connection Type Push-to-Connect x Push-to-Connect x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2U13-36AS
- Zoro # G5048504
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/2 in |
Hex Size | 7/8 in |
Pipe Size | 3/8 in |
Overall Length | 54 13/16 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 54 13/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" NPT Male L-Style Plug (791)
- SPEEDAIRE Air Motor, 2.5 HP, 68 cfm, 2000 rpm (22UX63)
- OATEY Steel Flange Ring (42775)
- ZORO SELECT QD Bushing, Series E, Bore 3-7/16 In (E3716)
- SMC Female Adapter, 4mm, TubexFemale BSPT (KQ2F04-02A)
- SMC Male Adapter, 3/8 in., TubexMNPT (KQ2H11-36AS)
- SMC Union Elbow, 90 Deg, 5/16 in., TubexTube (KQ2L09-00A)
- SMC Male Branch Tee, 3/16 in., TubexMale BSPT (KQ2T05-02AS)
- SMC Male Branch Tee, 5/32 in., TubexUNF (KQ2T03-32A)
- SMC 1/4" x 5/16" Tube x R(PT) SS Male 90 Degree Elbow (KQG2L08-02S)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 1/4 Inch NPT (x4) (FP44X)
- Smc Push On Hose Fittings