Shop All Pneumatic Tubing
Smc
Wear Resistant Tubing, OD 8mm, ID 5mm, Blk
Mfr # TUZ0805B-20
Zoro # G1274018
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TUZ0805B-20
- Zoro # G1274018
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Wear Resistant Tubing,OD 8mm,ID 5mm,Blk |
Description
Wear Resistant Tubing,OD 8mm,ID 5mm,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2085-8-8)
- BESTORQ Banded Cogged Belt, 57 in Outside Length, 1 in Top Width, 2 Ribs (2/AX55)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (223-2-C)
- BESTORQ Aftermarket replacement for 27875 Woods L59K82 belt, B207 (B207)
- SMC PU Tubing, OD 1/8", ID 0.08", 60 ft., Black (TIUB01B-20)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Rd (TIA07R-33)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Black (T0604B-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Black (TIUB07B-33)
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Black (TU0604B-20)
- SMC Nylon Tubing, OD 16mm, ID 13mm, 20m, White (T1613W-20)
- FESTO Plastic Tubing PAN-8X1, 25-BL (PAN-8X1,25-BL)
- Smc Air Hoses