Shop All Pneumatic Tubing
Smc
Wear Resistant Tubing, OD 4mm, ID 2.5mm, Bl
Mfr # TUZ0425BU-20
Zoro # G1273826
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TUZ0425BU-20
- Zoro # G1273826
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Wear Resistant Tubing,OD 4mm,ID 2.5mm,Bl |
Description
Wear Resistant Tubing,OD 4mm,ID 2.5mm,Bl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1280-8MGT-30 (1280-8MGT-30)
- CLIMAX METAL PRODUCTS RC-050 Set Screw Coupling (RC-050)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (6AFK1)
- MILTON Brass Hose Ferrule, 1/2" OD, PK100 (1654-2BK)
- SMC Nylon Tubing, OD 3/8", ID 0.275", 60 ft., Wt (TISA11W-20)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Black (TU0425B-20)
- SMC Nylon Tubing, OD 16mm, ID 13mm, 20m, White (T1613W-20)
- SMC PU Tubing, OD 3/8", ID 0.25", 100 ft., Blue (TIUB11BU-33)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Clear (TIUB07C-33)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Green (TIUB07G-33)
- Smc Pneumatic Tubing