Shop All Pneumatic Tubing
Smc
Wear Resist Tubing, OD 10mm, ID 6.5mm, Blk
Mfr # TUZ1065B-100
Zoro # G1273966
Free Shipping & Returns
$1,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # TUZ1065B-100
- Zoro # G1273966
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Wear Resist Tubing,OD 10mm,ID 6.5mm,Blk |
Description
Wear Resist Tubing,OD 10mm,ID 6.5mm,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Connecting Cable NEBV-Z4WA2L-P-E-2.5-N-LE2-S1 (NEBV-Z4WA2L-P-E-2.5-N-LE2-S1)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80SK1CL)
- POWERFLITE Troy Bilt Repl V-Belt, 1/2"Wx67"L (1764906)
- NTN Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore (UELFU-2.11/16M)
- SMC PU Tubing, OD 16mm, ID 10mm, 20m/Roll, Blue (TU1610BU-20)
- SMC PU Tubing, OD 1/8", ID 0.08", 60 ft., Black (TIUB01B-20)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU-20)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Orng (TU1065YR-20)
- SMC PU Coil Tubing, OD 4mm, ID 2.5mm (TCU0425B-1)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, White (T0806W-20)
- SMC PU Tubing, OD 3/8", ID 0.25", 60 ft., Clear (TIUB11C-20)
- Smc Pneumatic Tubing