Shop All Solenoid Air Control Valves
Smc
Valve, Sngl Slnd, 5 Port, 2 Position, 24VDC
Mfr # SY5140-5LOZD-X90
Zoro # G4412252
original price:
$62.55
10% off
new price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # SY5140-5LOZD-X90
- Zoro # G4412252
- Country of Origin Japan
- Category Solenoid Air Control Valves
Details
Item | Valve,Sngl Slnd,5 Port,2 Position,24VDC |
Description
Valve,Sngl Slnd,5 Port,2 Position,24VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Dry Lubricant, Graphite, Gray, 4.5g (9501)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (287036)
- GATES XPB2360 Metric V-Belt, 2360mm Outside Length, 17mm Top Width, 1 Ribs (XPB2360)
- WORLD WIDE FITTINGS Male JIC Plug (5229X04)
- SMC 0.7MPA PNEUMATIC SOLENOID VALVE (SY5200-5U1)
- SMC Solenoid Air Control Valve, 53.2 CFM, 1.9 (VFR3100-3FZ)
- SMC Valve, 5 Port, 2 Position, 12VDC (SY5340-6LOZ)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY9120-5DZ-03T)
- SMC Valve, 5000Size, Single, 5 Port, 24VDC, 1/4" (SY5120-5WOZ-N7T)
- SMC Solenoid Valve, 5 Port, 24VDC, 4mm Port (SY3120-5LOU-C4-Q)
- AVENTICS VLV (L22BA452B000061)
- Smc Solenoid Air Control Valves