Shop All Solenoid Air Control Valves
Smc
Valve Manifold, 8 Station, 1/4 NPT
Mfr # SS5Y5-42-08-02T
Zoro # G6506141
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SY5000 Series Base Mounted Valves
- Number of Valve Stations 8
- Valve Port Size 1/4 in
- Length (In.) 6 1/2 in
- Cv 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # SS5Y5-42-08-02T
- Zoro # G6506141
- Country of Origin China
- Category Solenoid Air Control Valves
Dimensions
Valve Port Size | 1/4 in |
Length (In.) | 6 1/2 in |
Height (In.) | 1 1/2 in |
Width (In.) | 2 3/4 in |
Details
Item | Valve Manifold |
For Use With | Mfr. No. SY5000 Series Base Mounted Valves |
Number of Valve Stations | 8 |
Cv | 0.46 |
NPT Port (In.) | 1/4 |
Series | SY5000 |
Number of Stations | 8 |
Includes | Manifold |
Description
Valve Manifold, For Use With Mfr. No. SY5000 Series Base Mounted Valves, Number of Valve Stations 8, Valve Port Size 1/4 in, Cv 0.46, Solenoid Valve Manifold, SY5000 Series, Length (In.) 6 1/2 in, Width (In.) 2 3/4 in, Height (In.) 1 1/2 in, Includes Manifold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/4 In., 1.0 gpm (54410931)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212TM)
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 1/2 (E-4BF-TRB-2 1/2)
- DAYTON Motor, 1/2hp, D/D Blower (3LU81)
- SMC Valve, 5 Port, 2 Position, 24VDC, 1/4" Port (SY5120-5GZ-N7T)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY7140-5LZ)
- SMC Air Operated 3 Port Valve, 1/2" Port (VGA342-04NA)
- SMC Valve, 5 Port, 2 Position, 24VDC (SY3140-5MOZ)
- SMC Valve, 3000 Size, 5 Port, 2 Psition, 24VDC (SY3140-5LOU)
- SMC Solenoid Air Control Valve, 24VDC (SV3400-5FU)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6753910253)
- Smc Pneumatic Valves